Skip to Content
Merck
All Photos(1)

Key Documents

Z688673

Nunc® DeepWell 96 well plates

20 μm pore size pore size, glass fiber (binding) membrane on top of PET frit, non-treated, non-sterile, clear, polypropylene, case of 50

Synonym(s):

96 deep well filter plate, 96 well filter plate

Sign Into View Organizational & Contract Pricing

Select a Size

50 EA
€1,920.00

€1,920.00


Please contact Customer Service for Availability


Select a Size

Change View
50 EA
€1,920.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.22

€1,920.00


Please contact Customer Service for Availability

Product Name

Nunc® 96 DeepWell filter plate, size 96 wells, well maximum volume 1.3 mL

material

clear wells
polypropylene (without filter)
polypropylene

sterility

non-sterile

feature

lid: no
skirt: no

packaging

case of 50

manufacturer/tradename

Nunc 278010

capacity

1.3 mL

size

96 wells

well maximum volume

1.3 mL

working volume

1 mL

color

clear

pore size

20 μm

suitability

suitable for (purification of high quality plasmid DNA or PCR products; high throughput sample processing)

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

Note: This 96 well filter plate has 2 layers of glass fiber membranes on top of the PET frit
Nunc 96 DeepWell filter plates are suitable for purification of high quality plasmid DNA or PCR products and are designed specifically for high throughput sample processing.

Also used for vacuum filtration, centrifugation and positive pressure techniques.

  • For efficient purification of high quality plasmid DNA or PCR products
  • Designed specifically for high throughput sample processing
  • Conforms to standard 96 well footprint
  • Made of polypropylene offering chemical resistance and mechanical strength
  • Suitable for vacuum filtration, centrifugation or positive pressure techniques
  • Polyethylene terapthalate (PET) frit in fritted plate has 20 μm pore size
  • Glass fiber plate has PET frit and 2 layers of glass fiber membrane for binding of DNA
  • Shared wall configuration gives reduced plate height, wider wells for faster processing, higher yields and less clogging
  • Purified DNA is suitable for downstream applications such as sequencing and restriction digestion

Legal Information

DeepWell is a trademark of Thermo Fisher Scientific or its subsidiaries
Nunc is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Joseph Berthier et al.
Xenobiotica; the fate of foreign compounds in biological systems, 51(1), 105-114 (2020-08-22)
Mycophenolic acid (MPA) has become a cornerstone of immunosuppressive therapy, in particular for transplant patients. In the gastrointestinal tract, the liver and the kidney, MPA is mainly metabolized into phenyl-β-d glucuronide (MPAG). Knowledge about the interactions between MPA/MPAG and membrane
Michelle Averill et al.
Journal of clinical lipidology, 14(1), 66-76 (2019-12-21)
Humans spend most of the time in the postprandial state, yet most knowledge about high-density lipoproteins (HDL) derives from the fasted state. HDL protein and lipid cargo mediate HDL's antiatherogenic effects, but whether these HDL constituents change in the postprandial

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service