Skip to Content
Merck
All Photos(1)

Documents

Z674702

Kern PCB precision balances

Kern PCB-100-3, weighing capacity 100 g, resolution: 0.001 g, linearity: ±0.003 g

Synonym(s):

high accuracy weighing balances, high precision balance, high precision weighing, laboratory balances

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111502

AC/DC input

100 - 240 V AC, universal plug set

material

plastic weighing plate

feature

CE compliant
Ring shaped draft excluder included

packaging

pack of 1 ea

manufacturer/tradename

Kern PCB-100-3

weighing capacity measuring range

100 g, resolution: 0.001 g, linearity: ±0.003 g

W × depth × H

163 mm × 245 mm × 79 mm

platform size

81 mm

battery power

9 V rechargeable

Looking for similar products? Visit Product Comparison Guide

General description

The KERN PCB series offer an economical solution to precision weighing. The balances offer excellent build quality and reliability with unbeatable reproducibility in the price range.

  • Easy read, back lit LCD display with digit height 15 mm
  • RS 232 data interface
  • Mains or battery operation, Auto-off after 3 min. to preserve the batteries
  • Protective working cover over display

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service