Skip to Content
Merck
All Photos(1)

Key Documents

Z673455

KDS high pressure syringe pump, series 410

AC/DC input 220 V AC, Schuko plug

Synonym(s):

dosing pump, infusion pump, pump infusion

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€5,750.00

€5,750.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
€5,750.00

About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

€5,750.00


Please contact Customer Service for Availability

feature

CE compliant
1 channel

packaging

pack of 1 ea

manufacturer/tradename

KD Scientific 789410-220V

volume

0.01-140 mL

suitability

suitable for high-pressure injection

Looking for similar products? Visit Product Comparison Guide

General description

Higher force pump for demanding applications. The KDS 410 is a high pressure syringe pump which more then doubles the linear force available on the KDS 200 series. This extra force makes the pump ideal for delivery of fluid to reactors in chemical applications or for working with viscous fluids. The robust design of the syringe holder ensures the syringe is kept level during delivery of the fluid. It features two different types of clamping mechanisms, for both smaller and larger syringes.. Features two modes of operation a dispense and a withdrawal mode,easy to set up and use in 2 quick steps; select the type of syringe and the flow rate. The selectable flow rate is entered directly into the program and stored in memory. A volume can also be set to dispense a known amount and then shut off.

Features and Benefits

  • Typical Accuracy 1% or better
  • >100 lb linear force
  • Wide variety of syringes from 10 µl to 140 ml
  • Wide plunger travel
  • Quick fluid filling
  • Power reduction mode
  • Volume dispense
  • Minimum flow rate of 0.001 µl/hr (10 µl syringe)
  • Maximum flow rate of 145.5 ml/min (140 ml syringe)
  • Power failure indication
  • Anti-siphon
  • TTL interface for remote activation
  • RS-232
  • Continuous delivery of fluid
  • Pilot plant reactor dosing
  • Dispensing viscous fluids


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service