Z664731
Brady® Freezerbondz™ labels
L × W 95.25 mm × 38.10 mm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
55121611
NACRES:
NB.35
Recommended Products
material
polyester
white
description
for LabXpert and IDXPERT printers only
packaging
roll of 100 labels
manufacturer/tradename
Brady X-114-490
technique(s)
cryopreservation: suitable
L × W
95.25 mm × 38.10 mm
Looking for similar products? Visit Product Comparison Guide
General description
Thermal transfer printable labels capable of adhering to cold/frozen surfaces. Constructed from white polyester.
- Thermal transfer printing offers crisp, high resolution, smear-free print
- Can be used to indentify lab samples that are already frozen
- Can survive environments of down to -196°C for a minimum of ten years
- Excellent resistance to laboratory chemicals
- Available in sizes to fit most popular tubes, vials, conicals or trays
Legal Information
Brady is a registered trademark of Brady Worldwide, Inc.
FreezerBondz is a trademark of Brady Worldwide, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service