Skip to Content
Merck
All Photos(1)

Key Documents

Z664170

Brady® BMP®21 LABPAL tapes

white polyester (matte), W × L 19.1 mm × 6.4 m

Synonym(s):

BMP21 LABPAL Tapes, Brady BMP21 Tapes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
55121611
NACRES:
NB.35

material

white polyester (matte)

packaging

roll of 6.4 m

manufacturer/tradename

Brady M21-750-461

W × L

19.1 mm × 6.4 m

Looking for similar products? Visit Product Comparison Guide

General description

  • Brady® BMP®21 LABPAL tapes are ideal for various laboratory applications.
  • Features a large white printable area for labeling labware products including vials, centrifuge tubes, test tubes, straws, and slides.
  • Extreme temperature-resistant labels can perform well in both liquid nitrogen and autoclave environments.
  • Offers chemical resistance to ethanol, toluene, isopropanol, xylene, DMSO, 50% acetic acid, 10% hydrochloric acid, 10% Clorox solution.

Legal Information

BMP is a registered trademark of Brady Worldwide, Inc.
Brady is a registered trademark of Brady Worldwide, Inc.
LABPAL is a trademark of Brady Worldwide, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service