Skip to Content
Merck
All Photos(1)

Key Documents

Z659169

Bandelin SONOPULS ultrasonic homogenizer probes

KE 76 tapered tip for use with HD 2070 homogenizer and SG70G horn or HD 2200 homogenizer and SG 213G horn

Synonym(s):

tapered probe sonicator, ultrasonic probe

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€197.00

€197.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
€197.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.74

€197.00


Please contact Customer Service for Availability

material

titanium (Ti-6AI-4V alloy)

packaging

pack of 1 ea

manufacturer/tradename

Bandelin 530

availability

available only in EU

diam. × L

6 mm × 135 mm

diam.

≥8 mm

volume

10-350 mL , HD 2200
5-100 mL , HD 2070

Looking for similar products? Visit Product Comparison Guide

General description

Amplitude: HD 2070 = 180 mmss/HD 2200 = 260 mmss
For use with HD 2070 homogenizer and SG70G horn or HD 2200 homogenizer and SG 213G horn.
Transmit mechanical longitudinal waves into the sample. They are thermoresistant, can be treated in autoclaves and are resistant to corrosive media. Sample volume, diameter of the processing vessel and the required amplitude determine the selection of the unit and the type of probe. The higher the amplitude, the more intense the sonication.

Using the product image (from left to right):

MS 72 micro tip
MS 73 micro tip
KE 76 tapered tip
VS 70 T extended probe
VS 200 T extended probe
TT 13 flat tip
TT 19 flat tip
TT 25 flat tip

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service