Z646784
BRAND® Transferpette® electronic pipette, single channel
AC/DC input 230 V AC, EuroPlug, volume 2-20 μL
Select a Size
€418.00
Select a Size
About This Item
€418.00
Recommended Products
feature
CE compliant
accuracy± 0.2 μL
accuracy± 1%
electronic
graduations 0.02 μL
single-channel
± 0.08 μL Coefficient of variation
± 0.40% Coefficient of variation
packaging
pack of 1 ea
manufacturer/tradename
BRAND 705300
tip size
, 0.1 -20 μL, 0.5-20 μL & *0.5-10 μL
volume
2-20 μL
battery power
rechargeable
Looking for similar products? Visit Product Comparison Guide
General description
Transferpette electronic pipettes combines the globally proven properties of mechanical piston operated air displacement pipettes by BRAND with the advantages of an electronic device.
The optimal design, the arrangement of the operating elements and the adjustable finger rest allow the motorized Transferpette electronic to be tailored to the form of your hand. The optimised standard design of the tip cone of the single-channel instruments allow effortless mountinf and easy ejection of virtually all commercially available pipette tips.
Features:
- The pipette shaft can be unscrewed and is entirely autoclavable (121 oC).
- Five convenient programs: pipetting, reverse pipetting, mixing, GEL-Electrophoresis and dispensing.
- Easy Calibration-Technique for making quick adjustments of the Transferpette electronic, without tools.
- Simple in-lab maintenance
- Completely autoclavable pipette shafts respectively manifolds/pipetting units
Limitations of use:
The Transferpette electronic is intended for the pipetting of liquids within the following limitations:
Temperature of both the instrument and solution should be between 15 oC to 40 oC (59 oF to 104 oF). Consult the manufacturer for use in temperatures outside of this range.
Vapor pressure up to 500 mbar
Viscosity: 260 mPa s (260 cps)
Each single-channel Transferpette electronic is supplied with its own power supply unit. As an alternative the three-pipette stand can charge up to three instruments at the same time. With the charging stand, individual charger are not needed.
Includes: NiMH rechargeable battery pack, charger with AC adapter (not included in without charger version) & silicon oil.
Features and Benefits
- Ergonomic, handy design
- Clear and intuitive operation
- Up to 4,000 pipetting cycles on a single charge
Other Notes
Legal Information
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service