Skip to Content
Merck
All Photos(1)

Key Documents

Z617741

Greiner CELLSTAR® Shorty pipettes

capacity 5 mL

Synonym(s):

Greiner Shorty pipettes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

material

polystyrene

sterility

sterile

feature

RNase and DNase free
graduations Subdivisions 0.1mL

packaging

pack of 200 ea

manufacturer/tradename

Greiner 606190

capacity

5 mL

Looking for similar products? Visit Product Comparison Guide

General description

Short-format pipettes made of high-grade polystyreneguarantees maximum clarity. Provided with colour codes accordingto international standards. Expiry date and lot number are printed on eachsingle packaging unit. All pipettes are supplied with a filter for protectionagainst the suction of liquid into the pipetting device. Individually wrappedin paper/plastic, with peel-off function and additional breakthrough function.

Features and Benefits

  • Sterile
  • Free detectable DNase, human DNA, RNase
  • Non cytotoxic and non pyrogenic

Legal Information

CELLSTAR is a registered trademark of Greiner Bio-One GmbH

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service