Skip to Content
Merck
All Photos(1)

Key Documents

Z350818

Sigma-Aldrich

Transfer pipette, polyethylene

graduated to 3 mL, bulb draw 3.2 mL, sterile

Sign Into View Organizational & Contract Pricing

Select a Size

500 EA
€163.00

€163.00


Please contact Customer Service for Availability


Select a Size

Change View
500 EA
€163.00

About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

€163.00


Please contact Customer Service for Availability

material

polyethylene

sterility

sterile

feature

graduations 1 mL

packaging

pack of 500 (individually wrapped)

manufacturer/tradename

Sigma-Aldrich

L

150 mm

bulb draw

3.2 mL

stem diam.

7.8 mm

Looking for similar products? Visit Product Comparison Guide

General description

Disposable transfer pipettes are a great way to transfer liquids without the worry of cross-contamination. Available in 19 styles, our extensive range is sure to have one that fits your needs.

Available as non-sterile, sterile, or sterile and wrapped in packs of 10.

  • Unified design with built-in pipette bulb
  • Safe, convenient use and disposal
  • Reduces loss of cells and proteins that bind to glass
  • Heat sealable to create liquid-tight storage
  • Non-autoclavable

Packaging

Individually wrapped

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service