Skip to Content
Merck
All Photos(1)

Key Documents

Z334170

BRAND® test tube racks, PP

Holds 55 x 16 mm tubes, blue

Sign Into View Organizational & Contract Pricing

Select a Size

5 EA
€68.80

€68.80


Please contact Customer Service for Availability


Select a Size

Change View
5 EA
€68.80

About This Item

UNSPSC Code:
41122804
NACRES:
NB.35

€68.80


Please contact Customer Service for Availability

material

polypropylene

feature

autoclavable at 121°C (2 bar), acc to DIN EN 258
positions 5 × 11
Holds 55 x 16 mm tubes

manufacturer/tradename

BRAND 4340061

L × W × H

265 mm × 126 mm × 75 mm

color

blue

Looking for similar products? Visit Product Comparison Guide

General description

Versatile and inexpensive racks for common diameter test tubes. Sturdy construction, stackable.

Polypropylene racks snap together (three-pieces) for easy assembly, sturdy construction, stackable, and are available in four colors. Will not float in waterbath. Alphanumerical positions for clear sample identification. Wide spaces between positions.

Operating temperature: -20 to 90ºC. Autoclavable at 121ºC.

Other Notes

BR4340061 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service