Skip to Content
Merck
All Photos(2)

Key Documents

Z330868

Lenz® Squibb separating funnel

funnel capacity 100 mL, joint: ST/NS 19/26, glass key, graduated: no

Sign Into View Organizational & Contract Pricing

Select a Size

2 EA
€102.00

€102.00


Please contact Customer Service for Availability


Select a Size

Change View
2 EA
€102.00

About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

€102.00


Please contact Customer Service for Availability

material

borosilicate glass 3.3
glass key

Joint

joint: ST/NS19/26

feature

graduated: no

manufacturer/tradename

Bistabil®
Lenz 4.0100.37

funnel capacity

100 mL

plug bore

2.5 mm

Looking for similar products? Visit Product Comparison Guide

Legal Information

Bistabil is a registered trademark of Lenz GmbH
Lenz is a registered trademark of Lenz GmbH

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service