Skip to Content
Merck
All Photos(1)

Key Documents

Z326933

BRAND® BLAUBRAND® volumetric flask, glass stopper, clear glass

volume 250 mL, accuracy: 0.15 mL, neck joint: ST/NS 14/23, glass stopper

Sign Into View Organizational & Contract Pricing

Select a Size

2 EA
€59.60

€59.60


Please contact Customer Service for Availability


Select a Size

Change View
2 EA
€59.60

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

€59.60


Please contact Customer Service for Availability

material

borosilicate glass
glass stopper

Joint

joint: ST/NS neck14/23

sterility

non-sterile

feature

class A DE-M, DIN EN ISO 1042. Calibrated to contain (TC, In).
closure type Glass stopper

packaging

pack of 2

manufacturer/tradename

BRAND

volume measuring range

250 mL, accuracy: 0.15 mL

capacity

250 mL

Looking for similar products? Visit Product Comparison Guide

General description

Volumetric flasks according to DIN ISO 1042, Class A, conformity certified. Made from Boro 3.3, calibrated to contain (TC,IN). Supplied with a glass stopper. Marks and inscriptions in high contrast blue enamel.

All BLAUBRAND® volumetric flasks are supplied with a batch number and an accompanying batch certificate in the original packaging.

Other Notes

BR37262 (India)

Legal Information

BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service