Skip to Content
Merck
All Photos(1)

Key Documents

Z325899

BRAND® BLAUBRAND® ETERNA graduated pipette, calibrated to deliver

type 3, (zero on top), capacity 1 mL , with 0.01 subdivisions

Sign Into View Organizational & Contract Pricing

Select a Size

12 EA
€73.20

€73.20


Please contact Customer Service for Availability


Select a Size

Change View
12 EA
€73.20

About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

€73.20


Please contact Customer Service for Availability

material

AR-Glas®

Agency

according to DIN 12 697

feature

class AS with batch number
graduation
subdivision 0.01

packaging

pack of 12

manufacturer/tradename

BRAND 28406

measuring range

accuracy: 0.01 mL

capacity

1 mL , with 0.01 subdivisions

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

AR-GLAS®. DIN EN ISO 835. Type 3 (zero on top). Calibrated to deliver (TD, Ex). Waiting time 5 seconds.All BLAUBRAND® graduated pipettes are delivered with batch number and enclosed one batch certificate per packing unit of the manufacturer. On demand, individual , USP or DAkkS calibration certificates are available.

Features and Benefits

  • Accurate volumetric measurement instrument for precision analyses.
  • BRAND® BLAUBRAND® ETERNA graduated pipette of capacity 1 mL, type 3 (zero on top), made of AR-GLAS® is manufactured according to DIN EN ISO 835.
  • Calibrated to deliver (TD, Ex).
  • Reduced waiting time (5 sec) and simplified handling.
  • No cotton plug upper end.
  • High volume precision.
  • The meniscus needs to be set -only once- directly to the partial volume.
  • Optimized flow geometry in the tip ensures reliable liquid dispensing from bulb and graduated pipettes.
  • The mechanical resilience of the tip and its fire-polished edges ensure a long service life.

Other Notes

BR28406 (India)

Legal Information

AR-Glas is a registered trademark of Schott AG
BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Protocols

This page contains detailed information on working with and handling pipettes and pipetting aids.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service