Skip to Content
Merck
All Photos(1)

Key Documents

Z323454

BRAND® SILBERBRAND burette, lateral stopcock

volume 25 mL, accuracy: ±0.05 mL, clear borosilicate glass 3.3 (Schellbach stripes, glass key)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800

material

clear borosilicate glass 3.3 (Schellbach stripes, glass key)

Agency

according to DIN 12 700-3

feature

subdivision 0.05 mL

manufacturer/tradename

BRAND 13506

volume measuring range

25 mL, accuracy: ±0.05 mL

L

~800 mm

volume

25 mL

Looking for similar products? Visit Product Comparison Guide

General description

Class B. With Schellbach stripe. Calibrated to deliver (TS, EX). High contrast black enamel graduations and inscriptions.

PTFE valve spindle operates smoothly yet is tight, even without lubrication, so there is no grease residue on the burette. The valve spindle is replaceable. Tight seal without force, a gentle turn is all it takes to close the burette valve.

Other Notes

BR13506 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service