This product is not assigned an expiration date or recommended retest date. Products with no expiration date or recommended retest date should be routinely inspected by customers to ensure they perform as expected. These products are also subject to a one year warranty from the date of shipment. For more information you may access the "Product Dating Information" document under "ADDITIONAL USEFUL DOCUMENTS ABOUT OUR PRODUCTS" at the bottom of the Quality Services page with this link: https://www.sigmaaldrich.com/life-science/quality-and-regulatory-management/quality-services.
WPB01401WA
Whirl-Pak® Stand-Up Bag
710 mL capacity(24 oz)
Synonym(s):
sample collection bag, sampling bag, standup sampling bag
Select a Size
€228.00
Select a Size
About This Item
€228.00
Recommended Products
sterility
sterile
packaging
pkg of 500 ea
manufacturer/tradename
B01401WA (Nasco)
parameter
-346-180 °F temp. range (-210 to 82 °C)
W × L × thickness
15 cm × 23 cm × 0.076 mm
capacity
710 mL × 24 oz
710 mL capacity(24 oz)
Looking for similar products? Visit Product Comparison Guide
General description
The white, write-on strip makes sample identification easier and more convenient. It′s easy to write on this white strip using an ordinary ballpoint pen, pencil, or felt-tip marker. The paper-like finish virtually eliminates ink smearing, and provides a surface that will accept a variety of writing instruments.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
I need more information about B01401WA. Is there have any CoA, at least document for shelf life? But we need pdf file to resister the product on our system. please give me prompt response. Sincerely
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service