Skip to Content
Merck
All Photos(1)

Documents

V7509

Nunc® CryoTubes®

capacity 1 mL, Internal thread, conical bottom (self-standing star-foot), pack of 2000 ea (4 x 500 ea)

Synonym(s):

cryogenic tubes, cryogenic vials

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121704
NACRES:
NB.22

material

colorless tube
conical bottom (self-standing star-foot)
polypropylene
polypropylene tube

description

cryogenic vial, 1.0 mL, internal thread, conical bottom, starfoot, free standing, 2000/cs

sterility

sterile (with writing area)

feature

RNase and DNase free
Internal thread
internal thread; screw cap

packaging

pack of 2000 ea (4 x 500 ea)
pack of 50

manufacturer/tradename

Nunc 377224

parameter

-150 °C min. temp.

technique(s)

cryopreservation: suitable

L × diam.

42 mm × 12.5 mm

capacity

1 mL

tube diam.

12.5 mm

working volume

1.0 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Intended for cryogenic transportation and storage of biological material
  • Conform to the IATA requirements for the transport of diagnostic specimens
  • Non-cytotoxic, non-mutatgenic raw materials and pyrogen-free IVD compatible tubes for added sample security
  • Low cellular adhesion and low protein binding
  • Tubes certified DNase- and RNase-free for genomic applications
  • Sterile (SAL 10-6) for the highest sterility assurance available
  • Internally-threaded tubes suitable for storage down to the vapor phase of liquid nitrogen
  • Externally threaded tubes suitable for storage from general cold storage refrigeration (+4 °C) down to the vapor phase of liquid nitrogen *For extreme storage conditions like liquid phase of nitrogen CryoFlex™ Tubing must be used.

*For extreme storage conditions like liquid phase of nitrogen CryoFlex Tubing must be used.

Legal Information

CryoFlex is a trademark of Thermo Fisher Scientific or its subsidiaries
CryoTube is a registered trademark of Thermo Fisher Scientific or its subsidiaries
Nunc is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service