Skip to Content
Merck
All Photos(2)

Key Documents

TMO2320-0050

Nalgene® rectangular carboy

high-density polyethylene, volume 20 L, case of 4 ea

Synonym(s):

carboys, nalgene carboys

Sign Into View Organizational & Contract Pricing

Select a Size

4 EACH
€1,030.00

€1,030.00


Please contact Customer Service for Availability


Select a Size

Change View
4 EACH
€1,030.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.35

€1,030.00


Please contact Customer Service for Availability

material

high-density polyethylene
polypropylene screw closure
rectangular

Joint

top Joints threaded neck (100-415)

packaging

case of 4 ea

manufacturer/tradename

Nalgene 2320-0050

neck I.D.

86 mm

volume

20 L
20000 mL

Looking for similar products? Visit Product Comparison Guide

General description

Molded-in graduations in liters and gallons. Built-in shoulder loops with a stainless steel bail handle attached. Wide-mouth opening (100 mm)

Features and Benefits

  • With tap and screw cap made of polypropylene and TPE seal
  • Wide neck opening allows easy filling, decanting and cleaning of carboys
  • Molded-in graduations in 1 gallon or 5L increments make dispensing easy Stainless steel handle for easy transport of the canisters
  • The tap attachment, which is incorporated in one piece, offers stability and leak protection
  • The tap is supplied with a practical hose adapter for a wide range of applications
  • The rectangular shape saves valuable space on your laboratory bench
  • Graduated/Leakproof†

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service