Skip to Content
Merck
All Photos(1)

Key Documents

P7737

Greiner CELLSTAR® dish

Greiner CELLSTAR® dish

diam. × H 145 mm × 20 mm, vented

Synonym(s):

cell culture dish, cell culture plate, cell culture plates, Greiner CELLSTAR® cell culture dishes

Sign Into View Organizational & Contract Pricing

Select a Size

120 EA
€162.00

€162.00


Please contact Customer Service for Availability


Select a Size

Change View
120 EA
€162.00

About This Item

UNSPSC Code:
41100000
NACRES:
NB.14

€162.00


Please contact Customer Service for Availability

material

polystyrene
round

sterility

sterile

feature

lid

packaging

case of 120 ea (Internal packs of 5)

manufacturer/tradename

Greiner CELLSTAR® 639160

diam. × H

145 mm × 20 mm

dish capacity

240 mL

dish diam.

145 mm

surface area

143 cm^2

binding type

Tissue Culture (TC)-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

The CELLSTAR®culture dish combines the convenience of astandard size 35 mm disposable plastic cell culture dish with the optical quality of glass, providing superior high-resolution microscopic images of invitro cultivated cultures. Made from high-grade polystyrene combined with an integrated glass bottom. The innovative design of the dish provides a single-plane, flat bottom with a consistent working distance and maximal planarity. Moreover, the dish bottom configuration facilitates optimal thermal conductivity andavoids thermal variations in heated platforms used for live cell imaging.

Features and Benefits

  • Greiner CELLSTAR™ dishes are manufactured from highly transparent crystal clear polystyrene for optimal microscopic examinations.
  • Surface treated for optimal cell attachment and maximum cell proliferation.
  • Vented - to facilitate optimal gas exchange.
  • Dishes are stackable and provide a convenient space-saving option.
  • Free from detectable RNA, DNA, endotoxins, and human DNA.
  • Pyrogen-free and non-cytotoxic.

Legal Information

CELLSTAR is a registered trademark of Greiner Bio-One GmbH

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

Active Filters

  1. 1 Ratings-Only Review

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service