Skip to Content
Merck
All Photos(1)

Key Documents

P1825

Sigma-Aldrich

Pipet-Aid® automatic pipette pumps

model XP, cordless, rechargeable, AC/DC input 110 V AC, US 2-pin plug

Synonym(s):

Automatic pipette pump

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€677.00

€677.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
€677.00

About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

€677.00


Please contact Customer Service for Availability

material

plastic
silicone

description

UL listed

manufacturer/tradename

Drummond Scientific 4-000-101

availability

not available in EU

volume

1-100 mL

Looking for similar products? Visit Product Comparison Guide

General description

Automatic
Operates the same as the cordless, rechargeable model listed above except this unit features separately selectable filling and delivering speeds (3). Lightweight (7.5 oz) and compact (5.5 in.); supplied with a tissue culture nosepiece and 4 replacement filters.
Safe, convenient instruments for converting pipettes into hand-operated dispensers. Especially useful in confined areas such as laminar flow hoods. Can be used with glass or plastic pipettes ranging in size from 1 to 100 mL.

Legal Information

Pipet-Aid is a registered trademark of Drummond Scientific Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service