Skip to Content
Merck
All Photos(1)

Key Documents

MTCV3801

MTC Bio Sterile Cryogenic Vials

capacity 1 mL, thread style external

Synonym(s):

cryotube, cryovial

Sign Into View Organizational & Contract Pricing

Select a Size

500 EA
€161.00

€161.00


Please contact Customer Service for Availability


Select a Size

Change View
500 EA
€161.00

About This Item

UNSPSC Code:
41121704
NACRES:
NB.17

€161.00


Please contact Customer Service for Availability

material

(self standing star foot)
clear
polypropylene (LN2 grade)
screw cap

sterility

sterile

feature

neck thread external

packaging

bag of 10 × 50 ea

manufacturer/tradename

MTC Bio V3801

capacity

1 mL

diam. × H

12.5 mm × 40 mm , with cap

Looking for similar products? Visit Product Comparison Guide

General description

Cryogenic Vials, externally threaded caps with silicone O-ring, 1mL, sterile, printed graduations and marking area, self-standing star foot, 50-place locking rack included with each case, 10 resealable bags of 50 tubes, 500/cs
Cryogenic vials are the ideal choice for long-term storage of sample in the harshest environments. These thick-walled tubes are outfitted with silicone O-rings that allow them to maintain their seal at temperatures as low as -196°C. Sterilized by gamma irradiation these vials are designed to hold, store, and preserve biological materials for days, weeks, years, or decades. The self-standing starfoot base mates perfectly with the included locking rack so that one hand is all that is needed to install and remove caps.

Features and Benefits

  • Temperatures as low as -196°C
  • Self-standing star foot
  • Leakproof silicone O-ring
  • Resealable bags of 50 Gamma sterilized
  • Free locking rack
  • RNase, DNase, pyrogen, & endotoxin free

Legal Information

MTC is a trademark of MTC Bio

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service