Skip to Content
Merck
All Photos(1)

Documents

MTCP3801Q

MTC Bio Pure.Amp qPCR 8 Tube Strips

capacity 0.1 mL, clear tube, separate, optical clear flat caps

Synonym(s):

PCR sample storage tubes, plastic tube, sample storage tube

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.15

material

(self standing star foot)
clear cap (optical)
clear tube
polypropylene

sterility

non-sterile

packaging

pack of 120 ea

manufacturer/tradename

MTC Bio P3801-Q

capacity

0.1 mL

General description

0.1ml qPCR 8-Strip (With SEPARATE Optical Strip Caps), Natural/Clear, 120/pk

Features and Benefits

  • RNase, DNase, DNA, and PCR inhibitor free
  •  Evaporation rates ? 5%
  •  Inner packs of 10 membranes

Legal Information

MTC is a trademark of MTC Bio
Pure.Amp is a trademark of MTC Bio

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service