Skip to Content
Merck
All Photos(1)

Key Documents

MTCM710045

MTC Bio Positively Charged Microscope Slides

45° cut corners, frosted on one end, 25 x 75mm

Synonym(s):

cryo storage, glass slide, sample slide

Sign Into View Organizational & Contract Pricing

Select a Size

72 EA
€24.70

€24.70


Please contact Customer Service for Availability


Select a Size

Change View
72 EA
€24.70

About This Item

UNSPSC Code:
41122600
NACRES:
NB.15

€24.70


Please contact Customer Service for Availability

material

glass

packaging

pack of 72 ea

manufacturer/tradename

MTC Bio M7100-45

Looking for similar products? Visit Product Comparison Guide

General description

MTC microscope slides have a positive charge that makes the surface ideal for cell, tissue and general sample adhesion. Typical samples have a negative charge and are therefore attracted to the positively charged slide surface, significantly reducing “float”. Slides are made of high-clarity glass and are compatible with most printers. Slides are packaged in a Class 10 cleanroom for ultra-clean, dust-free performance.
Microscope slides, positive charged, 45° corners, frosted on one end, 25 x 75mm, 72/pk

Features and Benefits

  • Positive charged for cell adhesion
  • Frosted on one end
  • Choose 90° or 45° cut corners

Legal Information

MTC is a trademark of MTC Bio

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service