Skip to Content
Merck
All Photos(1)

Key Documents

MTCC3172

MTC Bio ClearSeal Screw Cap Microtubes

capacity 0.5 mL, non-sterile, without cap, self standing, pack of 1000 ea

Synonym(s):

centrifuge tube, screw-cap tube

Sign Into View Organizational & Contract Pricing

Select a Size

1000 EA
€128.00

€128.00


Please contact Customer Service for Availability


Select a Size

Change View
1000 EA
€128.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.11

€128.00


Please contact Customer Service for Availability

material

clear cap
clear tube
polypropylene
round

sterility

non-sterile

feature

without cap

packaging

pack of 1000 ea

manufacturer/tradename

MTC Bio C3172

parameter

21,000 xcg speed

capacity

0.5 mL

Looking for similar products? Visit Product Comparison Guide

General description

Screw-cap microtubes include assembled caps with silicone O-rings that assure a leakproof seal from -86°C to +121°C and can be centrifuged at up to 22,000×g.

Features and Benefits

  • non-graduated
  • ultra-clear polypropylene
  • leak-proof O-ring seal from -86°C to +121°C
  • Max 22,000×g
  • sterile; RNase, DNase & Pyrogen free

Legal Information

ClearSeal is a trademark of MTC Bio
MTC is a trademark of MTC Bio

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service