Skip to Content
Merck
All Photos(2)

Key Documents

HS120667

Box Top Dispenser for Parafilm

blue (dispenser)

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
€33.20

€33.20


Please contact Customer Service for Availability


Select a Size

Change View
1 EACH
€33.20

About This Item

UNSPSC Code:
41122800
NACRES:
NB.51

€33.20


Please contact Customer Service for Availability

material

acrylonitrile-butadiene-styrene (ABS)
blue (dispenser)

feature

to hold 2 x 50 mm or 1 x 100 mm Parafilm M Sealing Film roll

packaging

pack of 1 ea

manufacturer/tradename

Heathrow Scientific 120667

L × W × H

123 mm × 172 mm × 99 mm

Looking for similar products? Visit Product Comparison Guide

General description

The Box Top Dispenser is an easy application with no mess.

Features and Benefits

  • Accommodates two 50 mm (2-inch), or one 100 mm (4-inch) Parafilm® M rolls
  • Easy application, simply place the dispenser on top of the Parafilm® M box and pull the sealing film through, there is no need to remove rolls from the packaging
  • Built in safety blade slides and cuts with no danger to fingertips and eliminates the need for scissors
  • Supplied with two safety blades, additional replacement blades are available for purchase
  • Made from ABS plastic making the unit easy to clean

Legal Information

Parafilm is a registered trademark of Bemis Company, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service