Skip to Content
Merck
All Photos(3)

Documents

HS120581

MagFuge High Speed Centrifuge Plus 3L Stirrer

AC/DC input 100 V / 240 V, universal plug set, gray, purple

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161701
NACRES:
NB.78

material

gray
purple
silicone plate

feature

to hold 12 x 1.5/2.0 mL tubes
to hold 6 x 5 mL tubes

packaging

pkg of 1 ea

manufacturer/tradename

Heathrow Scientific 120581

parameter

9,783 × g max. RCF
999 rpm speed (max.)

plate diam.

130 mm

Looking for similar products? Visit Product Comparison Guide

General description

The Industry′s first High-speed Centrifuge and Magnetic Stirrer in ONE unit.
Save space and cost by not having to purchase two pieces of equipment, a stirrer and a centrifuge, because the MagFuge does it all.

MagFuge Centrifuge
Speed Range:
- 500 – 999 rpm (increments of 1)
- 1,000 – 5,000 rpm (increments of 5)
- 5,000 – 12,500 rpm (increments of 25)
RCF: 16 – 9,783 x g (max RCF calculated)
Capacity:
- 12 place 1.5/2.0 mL tube rotor: 24 mL total maximum liquid volume (Including tube adapters for 0.2/0.5 mL tubes)
- 6 place 5 mL tube rotor: 30 mL total maximum liquid volume
Run Time Ranges: 30 seconds – 60 minutes (5 second increments)

MagFuge Magnetic Stirrer
Speed Range:
- 50 – 999 rpm (increments of 1)
- 1,000 – 2,500 rpm (increments of 5)
Capacity: 3L plus, diameter of vessel not to exceed 130 mm (6.70”)
Run Time Ranges:
- Stirrer Mode: 30 seconds to 60 minutes or continuous (5 second increments)
- Oscillating Stirrer Mode: 1 second – 60 minutes or continuous
- Oscillating Period: 30 seconds – 15 minutes
- Plate Dimensions: Approx. 130 mm diameter

Packaging

INCLUDES:
MagFuge
Three Rotors: 5 mL Tube Rotor, 1.5/2.0 mL Tube Rotor, Stirrer Rotor
12 Tube adapters 0.2 mL
12 Tube adapters for 0.5 mL
2 Silicone mats for stirrer lid
2 Rare-Earth PTFE coated Stir Bars, 35 x 12mm cylindrical shape
1 Low Voltage, Double Insulated Power Adapter with 4 cord sets

Legal Information

MagFuge is a trademark of Heathrow Scientific

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service