Skip to Content
Merck
All Photos(1)

Key Documents

GE80-6204-26

Mini tank transfer unit, TE22

power consumption 50 W, AC/DC input 100 V AC, output500 mA

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200
Pricing and availability is not currently available.

description

EPS2A201 suggested power supply

feature

wetted part: no

manufacturer/tradename

Cytiva 80620426

parameter

2 environmental limits (Pollution degree)
4-40 °C temp. range (Indoor use)
80% humidity limit (2000 m3/h)

W × H × D

14 cm × 24 cm × 16.5 cm

output

500 mA

power consumption

50 W

Storage Class Code

13 - Non Combustible Solids


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service