Skip to Content
Merck
All Photos(1)

Key Documents

GE18-1103-46

Ceramic cooling plate

L × W 210 mm × 270 mm, pack of 1 ea

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
€1,900.00

€1,900.00


Please contact Customer Service for Availability


Select a Size

Change View
1 PKG
€1,900.00

About This Item

UNSPSC Code:
41103025
NACRES:
NB.22

€1,900.00


Please contact Customer Service for Availability

packaging

pack of 1 ea

manufacturer/tradename

Cytiva 18110346

L × W

210 mm × 270 mm

Related Categories

Storage Class Code

13 - Non Combustible Solids


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service