Skip to Content
Merck
All Photos(1)

Key Documents

EPK0641-3003

Eppendorf® Upright Freezer Rack

Holds 10 x 53 mm/ 2 in boxes, (5 x 2) configuration, aluminum, drawer

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122806
NACRES:
NB.12
Product EPK0641-3003 is not currently sold in your country. Contact Technical Service

material

aluminum

feature

(5 x 2) configuration
Holds 10 x 53 mm/ 2 in boxes
drawer
max. box number per rack: 10 (5 x 2)
rack for 53 mm/ 2 in boxes

manufacturer/tradename

Eppendorf® K0641-3003 (Global)

technique(s)

cryopreservation: suitable

D × W × H

285 mm (11.2 in.) × 141 mm (5.6 in.) × 295 mm (11.6 in.)

Looking for similar products? Visit Product Comparison Guide

General description

for ULT freezer: Innova U101 (max. 60 boxes)for ULT freezer: Innova U101 (max. 6 racks)

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service