Skip to Content
Merck
All Photos(1)

Key Documents

EP5895190006

Rotor for Eppendorf® 5920R Centrifuges

swing-bucket rotor, S-4x1000, aerosol-tight, with 4 x universal-large buckets

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€4,180.00

€4,180.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
€4,180.00

About This Item

UNSPSC Code:
41103909
NACRES:
NB.82

€4,180.00


Please contact Customer Service for Availability

feature

to hold 0.2 to 750 mL ubes and flasks and plates
aerosol-tight
swing-bucket rotor
with 4 x universal-large buckets

packaging

pack of 1 ea

manufacturer/tradename

Eppendorf® 5895190006 (Global)

parameter

4,200 × g max. RCF

technique(s)

centrifugation: suitable

compatibility

for use with centrifuge models 5910R

Looking for similar products? Visit Product Comparison Guide

General description

The large Centrifuge 5920 R is a benchtop centrifuge that combines exceptional capacity with a compact and ergonomic design. It has similar dimensions to refrigerated competitor models in the 3-liter segment, but has an outstanding capacity of up to 4 x 1,000 mL or 52 x 50 mL tubes. Optimize high-throughput centrifugation and make your daily work easier.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service