Skip to Content
Merck
All Photos(1)

Key Documents

EP5805000620

Eppendorf® Centrifuge 5804 R G

incl. rotor A-4-72 and 15/50 mL adapters for conical tubes, AC/DC input 230 V AC, Schuko plug

Synonym(s):

centrifuge laboratory, lab centrifuge, micro centrifuge

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€10,020.00

€10,020.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
€10,020.00

About This Item

UNSPSC Code:
40161701
NACRES:
NB.81

€10,020.00


Please contact Customer Service for Availability

feature

CE compliant
refrigerated
to hold 16 50 ml conical tubes
to hold 32 15 mL conical tubes
to hold 4 250 mL round buckets
incl. rotor A-4-72 and 15/50 mL adapters for conical tubes

packaging

pkg of 1 ea

manufacturer/tradename

Eppendorf® 5805000620 (EU)

parameter

temp. range at -9-40 °C
14000 rpm
20913 × g

technique(s)

centrifugation: suitable

Looking for similar products? Visit Product Comparison Guide

General description

Centrifuge 5804/5804 R is a high speed centrifuge for medium capacity needs. It allows for molecular applications in tubes up to 250 mL and offers additional swing–bucket and fixed–angle rotors as well as deepwell plate capacity for increased versatility. Eppendorf Centrifuge 5804/5804 R with its renowned quality and reliability offers you the most cost efficient solution for your medium throughput applications–now and in the future. It allows for molecular applications in tubes up to 250 mL and offers additional swing-bucket and fixed-angle rotors as well as deepwell plate capacity for increased versatility.

Features and Benefits

  • Swing-bucket rotors and adapters accommodate tubes and bottles from 0.2 mL to 250 mL
  • Plate rotor for centrifugation of all types of MTP, PCR, cell culture, or Deepwell Plates
  • Fixed-angle rotors for high-speed applications in tubes from 0.2 mL to 85 mL
  • High centrifugation speed of up to 20,913 × g (14,000 rpm)
  • Centrifuge lid with soft-touch lid closure
  • Low access height of 29 cm for easy loading and unloading of samples
  • Quiet operation to improve your work environment
  • Compact footprint saves valuable bench space
  • Automatic rotor recognition and imbalance detection for maximum operational safety

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service