Skip to Content
Merck
All Photos(1)

Documents

EP5420000318

Eppendorf® Centrifuge 5420

new

Keypad, without rotor, refrigerated: no, AC/DC input 230 V, EuroPlug

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161701

feature

refrigerated: no

packaging

pack of 1 ea

manufacturer/tradename

Eppendorf® 5420000318

Looking for similar products? Visit Product Comparison Guide

General description

Centrifuge 5420 G, non- refrigerated, Keypad, without Rotor, 230V/50-60Hz,INT

Application

Centrifugation

Features and Benefits

  • Standard rotor for up to 24 x 1.5 and 2.0 mL tubes
  • Rotor option for up to 32 x 0.2 mL PCR tubes or 4 x 8-place PCR strips
  • Adapters for 0.2, 0.4 and 0.5 mL tubes as well as 0.6 mL BD Microtainer®
  • Soft-touch one-finger lid closure for ergonomic lid locking
  • Automatic lid opening at the end of the run to prevent sample warming and to allow easy access to samples
  • High quality anodized aluminum rotors and rotor lids
  • One push short-spin key for quick centrifugation - no need to hold key all the while
  • Easy to clean keypad control panel
  • Particularly small footprint to save precious space on the lab bench: 24 × 35 × 22 cm / 9,4 × 13,8 × 8,7 in (W × D × H)
  • Max. speed: 21,300 × g (15,060 rpm)

Standard rotor for up to 24 x 1.5 and 2.0 mL tubes
Rotor option for up to 32 x 0.2 mL PCR tubes or 4 x 8-place PCR strips
Adapters for 0.2, 0.4 and 0.5 mL tubes as well as 0.6 mL BD Microtainer
Soft-touch one-finger lid closure for ergonomic lid locking
Automatic lid opening at the end of the run to prevent sample warming and to allow easy access to samples
High quality anodized aluminum rotors and rotor lids
One push short-spin key for quick centrifugation - no need to hold key all the while
Easy to clean keypad control panel
Particularly small footprint to save precious space on the lab bench: 24 × 35 × 22 cm / 9,4 × 13,8 × 8,7 in (W × D × H)
Max. speed: 21,300 × g (15,060 rpm)

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Microtainer is a registered trademark of Becton-Dickinson & Co.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service