EP5420000040
Eppendorf® Centrifuge 5420
keypad, refrigerated: no, with rotor FA-24x2, AC/DC input 120 V, 50 - 60 Hz, US 3-pin plug
Synonym(s):
Centrifuge 5420 - Microcentrifuge, Eppendorf® 120 V Centrifuge 5420
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
40161701
Recommended Products
feature
CE compliant
CSA approved
refrigerated: no
keypad
with rotor FA-24x2
Application
Centrifugation
Features and Benefits
with keypad control panel for easy cleaningwith aerosol-tight Rotor FA-24x2non-refrigerated120 V, 50 – 60 Hz
Legal Information
Eppendorf is a registered trademark of Eppendorf AG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service