Skip to Content
Merck
All Photos(1)

Key Documents

EP5406000313

Eppendorf® Centrifuge 5425 R

keypad control, without rotor, AC/DC input 230 V (EU Plug)

Synonym(s):

Centrifuge

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€5,630.00

€5,630.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
€5,630.00

About This Item

UNSPSC Code:
40161701

€5,630.00


Please contact Customer Service for Availability

feature

refrigerated
keypad control, without rotor

packaging

pack of 1 ea

manufacturer/tradename

Eppendorf® 5406000313

parameter

-10°-40 ° °C temp. range
15,060 rpm speed

Looking for similar products? Visit Product Comparison Guide

General description

Centrifuge 5425 R G, refrigerated, keypad, 230V / 50–60 Hz

Application

Centrifugation

Features and Benefits

Aerosol-tight Eppendorf® lids for simple and safe handling
Outstanding software features (e.g. adjustable acceleration and braking ramps, 3 program buttons (only Centrifuge 5425), short function without continuous pressing of the key)
Extended rotor program (e.g. 5.0 mL rotor, swing-bucket rotor for PCR strips)
OptiBowl® design for quiet operation, even without a rotor lid
Soft-touch one-finger lid closure for ergonomic operation
Max. rotor capacity: 10 × 5.0 mL vessels
Max. speed: 21,300 × g (15,060 rpm)

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
OptiBowl is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service