Skip to Content
Merck
All Photos(1)

Documents

EP5305000762

Eppendorf® Concentrator Plus

new

complete system, integrated vacuum pump, external device junction, without rotor, AC/DC input 230 V, 50/60 Hz (GB plug)

Synonym(s):

Centrifuge

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161701

feature

to hold 144 × 0.5 mL tubes OR 96 × 1.5/2 mL OR 6 × 50 mL conical tubes OR 2 × microplate/PCR plates
complete system, integrated vacuum pump, external device junction, without rotor

manufacturer/tradename

Eppendorf® 5305000762 (GB)

parameter

ambient
1400 rpm speed
30 °C temp. range (45 °C) at 60 °C

W × D × H

33 cm × 58 cm × 29 cm

weight

31.5 kg

Looking for similar products? Visit Product Comparison Guide

General description

Concentrator plus, complete system with integrated diaphragm vacuum pump, without rotor, 230 V/50-60 Hz, with GB plug

Application

centrifugation, concentration

Features and Benefits

  • Comes in 3 system configurations Extremely quiet operation <50 dB(A)
  • Chemical-resistant, maintenance-free PTFE diaphragm pump eliminates the need for changing pump oil
  • Small footprint saves valuable bench space
  • Wide variety of 15 different rotor options to accommodate tubes from 0.2 mL to 50 mL, microplates and PCR plates
  • Motorless induction drive and chemical-resistant, stainless steel chamber for trouble-free operation
  • Can be connected with most commercially available cold traps for use with vapors
  • Coated lid with superior chemical resistance

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service