Skip to Content
Merck
All Photos(1)

Key Documents

EP0030711122

Eppendorf® Cell Culture Flask T-75

polystyrene flask, working volume 20 mL, Tissue Culture (TC)-treated surface, sterile, with cap, filtered, case of 80 ea (16 bags × 5 flasks)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122104
NACRES:
NB.13
Pricing and availability is not currently available.

material

canted neck
polystyrene flask
screw top plastic cap

sterility

sterile

feature

DNase free
RNase free
endotoxin free
vented
with cap filtered

packaging

case of 80 ea (16 bags × 5 flasks)

manufacturer/tradename

Eppendorf® 0030711122

W × D × H

163.0 cm × 82.0 mm × 46.6 mm

maximum volume

279.8 mL

surface area

77.9 cm2

working volume

20 mL

binding type

Tissue Culture (TC)-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

Flasks are the preferred vessel for long term cultivation or large-scale expansion of cells, providing the best protection against contamination. Unsurpassed protection of your cells from contaminants was one of the key requirements in developing the Eppendorf Cell Culture Flasks. A new, high efficiency air filter technology combines excellent protection with reliable gas exchange. In-line pressure testing for each flask guarantees leakage-free flasks for maximum workflow safety. The unique ConvexAccess shape of the neck facilitates the access to the growth area and makes cell seeding and media exchange much more convenient, safe, and reliable.

Cell accessibility
A unique ConvexAccess neck geometry significantly facilitates the access to the growth area and makes cell seeding and media exchange more convenient, safe and reliable.

Improved contamination protection
The new hydrophobic volume filter pad is more efficient than standard filter membranes

Corrugated cap
Anti–rolling cap with corrugation and clear position marks in plug–seal caps to prevent undesired full–closing

Features and Benefits

ConvexAcces geometry for facilitated access to growth area and easier and safe cell treatment

Optimized gas exchange and protection against contamination through high efficiency air filter technology

Defined arrested position on plug-seal caps to prevent undesired closing

Anti-rolling cap with corrugation facilitates cultivation steps when the cap needs to be set aside

100 % in-line control for leakage-free flasks and maximum safety

Direct surface identification on flask and cap

Sterile, pyrogen-, DNase-, RNase-, human and bacterial DNA-free. Non-cytotoxic

Can be centrifuged with the suitable adapters; refer to the manufacturer′s instruction.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service