Skip to Content
Merck
All Photos(2)

Key Documents

EP0030000900

Eppendorf® epT.I.P.S.® standard

volume 2-300 μL, colorless tip, pkg of 1000 ea (2 x bags of 500ea)

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
€44.90

€44.90


Please contact Customer Service for Availability


Select a Size

Change View
1 PKG
€44.90

About This Item

UNSPSC Code:
41121600
NACRES:
NB.02
volume:
2-300 μL
packaging:
pkg of 1000 ea (2 x bags of 500ea)
manufacturer/tradename:
Eppendorf® 0030000900

€44.90


Please contact Customer Service for Availability

material

colorless tip
orange

packaging

pkg of 1000 ea (2 x bags of 500ea)

manufacturer/tradename

Eppendorf® 0030000900

availability

available only in (India)

tip L

-55 mm

volume

2-300 μL

Looking for similar products? Visit Product Comparison Guide

General description

Eppendorf Quality ensures efficient function with tight fitting and precision and precise shape. Low wetting and high chemical and thermal resistance. Good centrifugation stability and excellent material transparency. Color coded pack is dark green containing colorless tips.
“Eppendorf” Totally Integrated Pipetting System (epT.I.P.S) are standard pipetting tips manufactured with exceptional purity and quality standards. The epT.I.P.S. demonstrates an-excellent compatibility with Eppendorf pipettes, creating a seamlessly integrated pipetting system that ensures the utmost precision, accuracy, and reproducibility.

Application

Eppendorf pipettes enable various liquid-handling tasks such as:
  • Transferring liquids
  • Dispensing liquids
  • Blending liquids
  • Filling plates and reaction vessels
  • Filling gels for electrophoresis
  • Extracting phases and Removing supernatants

Liquid handling

Features and Benefits

  • [TM=“Eppendorf”] epT.I.P.S. standard tips, known for their exceptional quality, are conveniently packaged in resealable bags.
  • The [TM=“Eppendorf”] epT.I.P.S. has an optimized cone geometry ensuring the best possible fit for pipetting.
  • Available in sizes ranging from 2-300 µL.
  • The tips can be autoclaved at 121 °C in just 20 minutes, allowing for safe and effective sterilization.
  • The presence of fine graduations aids in making the visual checks of pipetting volume easier.
  • The epT.I.P.S are long, narrow tips which have easier access to narrow and high vessels without touching the sides.

  • Original, high-quality Eppendorf pipette tips packaged in resealable bags
  • Available in sizes from 10 µL to 10 mL in Eppendorf Quality purity grade epT.I.P.S. Standard 200 µL, 300 µL and 1,000 µL tips are also available color-coded yellow and blue
  • epT.I.P.S. Standard pipette tips can be autoclaved at 121 °C in 20 min.
  • Fine retracted or extended tips simplify work with small volumes

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
epT.I.P.S. is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service