Skip to Content
Merck
All Photos(1)

Key Documents

EP0013614639

Eppendorf® Powercord

new

AC/DC input 230 V (Swiss plug)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800

Pricing and availability is not currently available.

packaging

pack of 1 ea

manufacturer/tradename

Eppendorf® 0013614639

General description

Powercord (C13) for Switzerland, Length: 2m

Features and Benefits

with Swiss plug (IEC 320 C13 to SEV Type 12), L 2 m

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service