Skip to Content
Merck
All Photos(1)

Key Documents

CLS5650P100

Corning® reusable volumetric flask, Class A

perfluoroalkoxy copolymer, size 100 mL, with GL-18 screw cap

Synonym(s):

Corning container

Sign Into View Organizational & Contract Pricing

Select a Size

6 EA
€1,740.00

€1,740.00


Please contact Customer Service for Availability


Select a Size

Change View
6 EA
€1,740.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

€1,740.00


Please contact Customer Service for Availability

material

long
perfluoroalkoxy copolymer

sterility

non-sterile

feature

closure type Screw cap

packaging

pack of 1
case of 6

manufacturer/tradename

Corning 5650P-100

H × O.D.

165 mm × 63 mm

size

100 mL

Looking for similar products? Visit Product Comparison Guide

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service