Skip to Content
Merck
All Photos(2)

Key Documents

CLS430624

Corning® bottle-top vacuum filters

cellulose acetate membrane, sterile, pore size 0.22 μm, membrane diam. 50 mm, funnel capacity 150 mL, case of 48

Synonym(s):

bottle top filters, laboratory filters, vacuum system filters

Sign Into View Organizational & Contract Pricing

Select a Size

48 EA
€419.00

€419.00


Please contact Customer Service for Availability


Select a Size

Change View
48 EA
€419.00

About This Item

UNSPSC Code:
41104914
NACRES:
NB.24

€419.00


Please contact Customer Service for Availability

material

cellulose acetate membrane
orange adapter
polystyrene housing

sterility

sterile

feature

cap: no
graduation
graduations

packaging

case of 48

manufacturer/tradename

Corning 430624

filter capacity

150 mL

funnel capacity

150 mL

membrane diam.

50 mm

neck diam.

33 mm

pore size

0.22 μm

fitting

GL 33 bottle neck

Looking for similar products? Visit Product Comparison Guide

General description

Corning square bottle-top vacuum filter systems support a higher capacity cellulose acetate (CA) membrane for greater filtering performance. These new bottle/filter systems are designed for filtering and storing cell culture and/or tissue culture media, biological fluids and other aqueous solutions.

  • Fits plastic or glass media bottles with 33mm neck sizes.
  • Cellulose acetate (CA) membranes provide fast flow rates and low protein binding and are good for filtering cell culture media.
  • Angled hose connector simplifies vacuum line attachment.
  • Individually packaged, sterile and certified nonpyrogenic.
  • Each system has the membrane material and pore size printed on the unit and is color-coded by membrane type for easy product identification.
  • Expiration date appears on the filter funnel and shipping boxes.
  • Expiration date of the membrane is three years from the time the product is manufactured.

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service