Skip to Content
Merck
All Photos(1)

Key Documents

CLS430589

Corning® non-treated culture dishes

D × H 60 mm × 15 mm

Synonym(s):

cell culture dishes, cell culture plates, culture dish

Sign Into View Organizational & Contract Pricing

Select a Size

500 EA
€270.00

€270.00


Please contact Customer Service for Availability


Select a Size

Change View
500 EA
€270.00

About This Item

UNSPSC Code:
41121812
NACRES:
NB.13

€270.00


Please contact Customer Service for Availability

material

polystyrene
round

sterility

sterile

packaging

sleeve of 20

manufacturer/tradename

Corning 430589

D × H

60 mm × 15 mm

surface area

21 cm2

Looking for similar products? Visit Product Comparison Guide

General description

  • Manufactured from optically-clear virgin polystyrene
  • Not treated for cell attachment, for applications where cell attachment is not desired
  • Sterilized by gamma radiation and certified nonpyrogenic
  • Have stacking beads to aid in handling
  • Supplied with vents to provide consistent gas exchange

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service