Skip to Content
Merck
All Photos(1)

Documents

CLS430489

Corning® cryogenic vials, internal thread

capacity 2.0 mL, bottom, round, seal, washer, self-standing: no

Synonym(s):

cryovials

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121704
NACRES:
NB.13

material

cap (Internal threaded)
polypropylene (Threaded)
round bottom tube

sterility

sterile; γ-irradiated (certified nonpyrogenic)

feature

bottom round
seal washer
self-standing: no

packaging

pack of 50 ea
case of 500 ea

manufacturer/tradename

Corning 430489

parameter

-196 °C min. temp.

technique(s)

cryopreservation: suitable

capacity

2.0 mL

color

natural

fitting

cap (Internal Thread)

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

  • These vials are manufactured from polypropylene to withstand temperatures to -196 °C
  • Vials have a silicone washer or O-ring for a secure seal
  • Color-coded with inserts
  • All self-standing vials have a special base design allowing them to be locked into the cryogenic rack and tray, for single-handed manipulation
  • Include easy-to-read black graduations for precise volume measurement
  • Large marking spots to identify the sample and experimental parameters
  • Free of any detectable RNase/DNase
  • Sterilized by gamma radiation

Legal Information

Corning is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Jasmin Baboo et al.
Scientific reports, 9(1), 3417-3417 (2019-03-06)
For the clinical delivery of immunotherapies it is anticipated that cells will be cryopreserved and shipped to the patient where they will be thawed and administered. An established view in cellular cryopreservation is that following freezing, cells must be warmed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service