Skip to Content
Merck
All Photos(1)

Key Documents

CLS4051

Corning® Costar® Stripette® serological pipettes, individually plastic wrapped

capacity 5 mL, case of 200

Synonym(s):

pipets, pipettes, serological pipets, serological pipettes

Sign Into View Organizational & Contract Pricing

Select a Size

200 EA
€83.00

€83.00


Please contact Customer Service for Availability


Select a Size

Change View
200 EA
€83.00

About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

€83.00


Please contact Customer Service for Availability

material

polystyrene

sterility

sterile

feature

DNase free
RNase free
disposable
graduations± 0.1 mL
subdivision

packaging

case of 200
bag of 50

manufacturer/tradename

Corning 4051

measuring range

accuracy: 0.1 mL

L

348 mm

capacity

5 mL

tip I.D.

0.073 in.

color

blue color-coded stripe

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Corning Costar Stripette serological pipettes featuring "banana-peel" plastic wrap are designed for easy opening for aseptic removal and eliminates static cling when wearing latex gloves.

You can see the polystyrene serological pipet through the clear plastic wrap for instant size identification. Plus, space saving packaging reduces storage requirements, waste, and one material makes it easy to recycle.

  • New anti-static clear all-plastic wrap allows full view of pipet for easy size identification and reduces storage space requirements
  • Unique color-coded magnifying stripe for easier meniscus viewing
  • Sterile, individually wrapped and certified nonpyrogenic and DNase-/RNase-free
  • Accuracy within ± 2% at full volume
  • Lot numbers printed on each pipet wrapper
  • Calibrated to deliver (TD-EX 20ºC) their contents with blowout

Legal Information

Corning is a registered trademark of Corning, Inc.
Costar is a registered trademark of Corning, Inc.
Stripette is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service