Skip to Content
Merck
All Photos(2)

Key Documents

CLS351058

Corning® Falcon® Bacteriological Petri Dish

W × H 150 mm × 15 mm, lid, standard, sterile

Synonym(s):

plastic cell culture dish

Sign Into View Organizational & Contract Pricing

Select a Size

100 EACH
€149.00

€149.00


Please contact Customer Service for Availability


Select a Size

Change View
100 EACH
€149.00

About This Item

UNSPSC Code:
41121812
NACRES:
NB.13

€149.00


Please contact Customer Service for Availability

material

polystyrene

sterility

sterile

feature

lid standard

manufacturer/tradename

Corning 351058

technique(s)

microbiological culture: suitable

W × H

150 mm × 15 mm

Looking for similar products? Visit Product Comparison Guide

Legal Information

Corning is a registered trademark of Corning, Inc.
Falcon is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service