Skip to Content
Merck
All Photos(1)

Key Documents

CLS3121200

Pyrex® large top desiccators with 24/29 standard taper stopcock

5.8L large top desiccator w/ 24/29 standard taper stopcock, 1/cs

Synonym(s):

lab equipment accessory

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104510
NACRES:
NB.43
Product CLS3121200 is not currently sold in your country. Contact Technical Service

material

borosilicate glass (borosilicate glass code 7740)

feature

reusable

packaging

case of 1
pack of 1

manufacturer/tradename

Corning 3121-200

H

296 mm

capacity

5.8 L

chamber D

115 mm

flange I.D.

223.5 mm

plate diam.

190 mm

Looking for similar products? Visit Product Comparison Guide

General description

This 5.8L PYREX desiccators has a rugged 24/29 standard taper stopcock with tooled hose connections that serve as the vacuum inlet. It is designed so that its manipulation is not affected by the vacuum. To introduce vacuum into the desiccator, loosen the stopcock to disengage the PTFE plug from contact with the glass. A half turn from this position closes the desiccator. This design eliminates the need for grease. The tubulation O.D. is approximately 10mm. Approximate bowl volume capacity is 5800mL. Warning: Do not heat or subject to pressure. Rated 1- atmosphere vacuum.

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service