Skip to Content
Merck
All Photos(1)

Documents

CLS11750

Corning® closed system centrifuge tube

volume 500 mL, pre-assembled, sterile

Synonym(s):

500 mL centrifuge tubes, centrifuge tubes, polypropylene centrifuge tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121703
NACRES:
NB.11

material

cap (Plug Seal)
conical bottom tube
natural tube
polypropylene

sterility

sterile

feature

RCF 6,000 × g

packaging

pack of 2 ea

manufacturer/tradename

Corning 11750

parameter

6000 × g max. RCF

cap diam.

1.85 in.

tube O.D.

3.76 in.

volume

500 mL

color

clear

fitting

cap (Plug Seal)

General description

  • Corning® closed system centrifuge tube is ideal for aseptic filling and transfer of samples to reduce the risk of contamination risk in liquid handling processes.
  • The system is pre-assembled with the aseptic transfer cap to the centrifuge tube.
  • The transfer caps have two ports: a venting port and a liquid transfer port. The venting port ends in a 0.2 μm filter, and the liquid transfer port, which is chemically resistant, heat sealable flexible tubing, ends in a male Luer.
  • HDPE dip tubes facilitate easy aseptic transfer during your liquid handling processes.
  • Tubes are sterile and nonpyrogenic.

Legal Information

Corning is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service