Skip to Content
Merck
All Photos(1)

Key Documents

CLS10036

Corning® CellBIND® HYPERStack® cell culture vessels

36 layer cell culture vessel, CellBIND® surface, 2/cs

Synonym(s):

cell culture bioreactors, cell culture flasks, cell culture vessels

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122104
eCl@ss:
32190102
NACRES:
NA.75

material

clear polycarbonate cap
polycarbonate cap
polystyrene
rectangular bottom flask

sterility

sterile

feature

cap
graduations: no
36 layer cell culture vessel
Flask shape: rectangular

packaging

pack of 1
pack of 2

manufacturer/tradename

Corning 10036

capacity

3900 mL

surface area

18,000 cm2

working volume

3900 mL

color

clear cap

suitability

suitable for (cell culture; optimal for cell attachment)

binding type

CellBIND® surface

Looking for similar products? Visit Product Comparison Guide

General description

  • Features 18,000 cm2 cell growth area
  • Closed system approach with integrally incorporated USP
  • Class VI certified C-FLEX tubing for liquid handling manipulations
  • Low particulate assembly method acceptable for cell therapy applications
  • Corning proprietary gas-permeable film technology
  • Corning CellBIND surface treatment for optimal cell attachment and performance
  • USP Class VI virgin polystyrene provides excellent optical clarity and mechanical strength
  • Gamma sterilized to SAL 10-6 standard
  • 100% leak tested prior to shipping
Introducing the next generation in Corning′s High Yield PERformance (HYPER) Platform - the HYPERStack® Cell Culture Vessel. This new product line combines the best of two Corning products; the CellSTACK® Culture Chamber and HYPERFlask® vessel. The utilization of the proprietary gas-permeable film technology provided in the format of the CellSTACK Culture Chamber allows the HYPERStack vessel to be the most efficient, scalable cell culture vessel for adherent cell culture available today.

  • More cells: 2.5x more cells per volumetric footprint
  • Closed system: no open fluid manipulations
  • Scalable product: multiple size offerings
  • Ergonomic design: easier manipulation
  • Fixed media volume: 0.2 mL/cm2 fills vessel for optimal handling
  • Innovative assembly: no adhesives, low particulate
  • Lower disposal cost: less volumetric waste per growth area

Legal Information

CellBIND is a registered trademark of Corning, Inc.
CellSTACK is a registered trademark of Corning, Inc.
Corning is a registered trademark of Corning, Inc.
HYPERFlask is a registered trademark of Corning, Inc.
HYPERStack is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service