Skip to Content
Merck
All Photos(2)

Documents

CLS10024

Corning® CellBIND® Surface HYPERFlask® cell culture vessels

surface area 1720 cm2, designed for use in cell culture automated platforms, bag of 4, case of 24

Synonym(s):

Corning cell culture flasks, cell culture flasks, cell culture vessels, tissue culture flasks

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122104
eCl@ss:
32190102
NACRES:
NA.75

material

cap (plug seal)
flat cap
polystyrene
rectangular bottom flask
rectangular flask
straight neck

description

Disposable, intended for one-time use only

sterility

sterile; γ-irradiated

feature

cap
graduations: no

packaging

case of 24
bag of 4

manufacturer/tradename

Corning 10024

maximum volume

560 mL

surface area

1720 cm2

working volume

560 mL

binding type

CellBIND® surface

compatibility

designed for use in cell culture automated platforms

Looking for similar products? Visit Product Comparison Guide

General description

The High Yield PERformance Flask (HYPERFlask) cell culture vessel has 1720 cm2 available growth area on a polystyrene gas permeable surface. Treated for optimal cell attachment and gamma sterilized. Bar coded and compatible for use on Cell Culture Automation Platforms. Solid cap with liner on a straight neck designed for filling with growth medium.

Made with USP Class VI Materials: molded and assembled in a Certified Class 100,000 clean room
Sterile: gamma irradiated to sterility assurance level (SAL) 10-6
Clean Room Packaging: each pack is double bagged.
Innovative 10 Layer Design: 10 interconnected polystyrene growth surfaces
Optimal Growth: Corning CellBIND Surface treated gas permeable polystyrene for superior cell attachment and growth
Increase Cell Yield: 10-fold higher cell yield increases productivity and capacity
Time and Space Savings: reduce processing time and incubator storage space by handling one flask compared to 10 traditional 175 cm2 flasks

Legal Information

CellBIND is a registered trademark of Corning, Inc.
Corning is a registered trademark of Corning, Inc.
HYPERFlask is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service