Skip to Content
Merck
All Photos(2)

Documents

BCS-111PK

TruCool® Ice Pan

maxi, capacity 9 L, pink

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103000

packaging

pkg of 1 ea

manufacturer/tradename

BioCision BCS-111PK

capacity

9 L

inside L × W × H

30.5 × 21.6 × 10.2 cm

outside L × W × H

40.6 × 31.8 × 11.4 cm

color

pink

Looking for similar products? Visit Product Comparison Guide

General description

Made of ethylene-vinyl acetate (EVA) foam, these recyclable ice pans are a great non-toxic alternative to conventional ice pans. EVA has little or no odor, is inert and used in biomedical engineering applications such as drug delivery devices.

The multi-purpose containers are highly insulative, stackable, unbreakable, lightweight and leak-proof. Containers will not "sweat" or deform and have a textured finish on the bottom to prevent slipping on the benchtop. Ideal for use with ice, dry ice (-78°C), liquid nitrogen (-196°C), alcohol or saline solutions, or warm solutions up to +93°C.

Legal Information

TruCool is a registered trademark of BioCision LLC

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service