Skip to Content
Merck
All Photos(1)

Key Documents

BAM168071104

Magic Touch 2 mini ice pan with lid

Magic Touch 2™ mini ice pan with lid

capacity 1.0 L, green, pack of 1 ea

Synonym(s):

lab ice bucket

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€96.10

€96.10


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
€96.10

About This Item

UNSPSC Code:
41122800
NACRES:
NB.22

€96.10


Please contact Customer Service for Availability

material

green

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art M16807-1104

capacity

1.0 L

Looking for similar products? Visit Product Comparison Guide

General description

The new design of the Magic Touch 2 ice pans and ice buckets has improved durability and performance. With superior insulation properties, and chemical resistance, these ice pans can be used with ice, dry ice, dry ice-salt, solvent slurries or liquid nitrogen. The non-sweating closed cell won′t absorb moisture or odors, and the pan is virtually unbreakable under normal use conditions.

Features:
  • Snug fitting lids for additional insulation and protection
  • Expanded urethane is lightweight for easy transport
  • Fill line indicators
  • Built-in spouts to pour of unwanted liquid*
  • Raised edges for ease in carrying
  • Lightly textured non-slip finish
  • Stackable

*Feature is not in 1.0L pans

Legal Information

Magic Touch 2 is a trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

Active Filters

    • Review 1
    • Votes 0
    4 out of 5 stars.

    Solid design

    Overall this is a solid product, my only complaint would be that the ice pan is not quite deep enough to be able to place a falcon tube in upright and then to put the lid on. This has been very useful for tissue culture experiments where plates/cells need to be kept cool though out, due to its small footprint. I would recommend this product.

    Helpful?

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service