BAF189850100
Bel-Art® Petri Dish Rack
Holds 54 x 100 mm Petri Dishes, clear TPX®
Select a Size
€174.00
Select a Size
About This Item
€174.00
Recommended Products
material
clear TPX®
feature
Holds 54 x 100 mm Petri Dishes
packaging
pack of 1 ea
manufacturer/tradename
Bel-Art F18985-0100
size
340x200x230 mm
compatibility
for use with Petri Dishes
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
- Not suitable for glass Petri dishes.
- Dimensions: 34cm x 20cm x 23cm H (13 ½" x 8" x 8 ½"H)
- Clear rack holds fifty-four 100mm Petri dishes in organized stacks of 9 dishes
- Maximizes incubator space and organizes benchtop
- Divider has finger holes for secure transfer when loaded with dishes
- Rubber feet help prevent sliding on bench and cart
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service